Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 1 oz, 24-400, PK48
Mfr # GLC-01263
Zoro # G6033465
product price: $92.29
/pk 48, $1.92/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 72mm
- Autoclavable No
- Width 30mm
- Depth 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01263
- Zoro # G6033465
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 72mm |
Width | 30mm |
Depth | 30mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 2.83 in |
Labware Height - Metric | 72 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Width - Metric | 30 mm |
Labware Depth - Metric | 30 mm |
Diameter | 30 mm |
Body Diameter - Metric | 30 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 72 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 30 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- PERKIN ELMER Titanium Pure As Calibration Standard, 1 (N9303806)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- Qorpak Bottles & Jars