Shop All Bottles & Jars
Qorpak
Bottle, 960 mL, 32 oz., PK12
Mfr # GLC-02224
Zoro # G4714211
product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 960mL/32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Diameter 94 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02224
- Zoro # G4714211
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Height - Metric | 210 mm |
Screw Closure Size | 33-400 mm |
Overall Height - Metric | 210 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 94 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Dry Ice Maker (F38886-0000)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- PERKIN ELMER Manganese Pure AS Calibration Standard, (N9303783)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- Qorpak Bottles & Jars