Shop All Bottles & Jars
Qorpak
Bottle, 950mL, PK36
Mfr # GLC-02158
Zoro # G5873226
product price: $159.99
/pk 36, $4.44/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 178mm
- Autoclavable No
- Closure Material Urea
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02158
- Zoro # G5873226
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - English | 7.01 in |
Labware Height - Metric | 178 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 99 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 99 mm |
Overall Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL QAC QR Test Strips, 100PK (983800)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- Qorpak Labware