Shop All Bottles & Jars
Qorpak
Bottle, 950mL, PK12
Mfr # PLC-03611
Zoro # G5963833
product price: $58.99
/pk 12, $4.92/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Autoclavable No
- Bottle/Jar Shape Round
- Sterile/Non-Sterile Non-Sterile
- Labware Height - English 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03611
- Zoro # G5963833
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 7.09 in |
Diameter | 95 mm |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 180 mm |
Labware Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 95 mm |
Overall Height - Metric | 180 mm |
Minimum Screw Closure Size | 53 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 95 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- Qorpak Labware