Shop All Bottles & Jars
Qorpak
Bottle, 950mL, PK12
Mfr # PLC-03605
Zoro # G5987344
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 180mm
- Autoclavable No
- Labware Screw Closure Size 53-400 mm
- Labware Closure Liner Material Pulp/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03605
- Zoro # G5987344
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 180mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 95 mm |
Labware Height - English | 7.09 in |
Labware Height - Metric | 180 mm |
Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 80 mm |
Overall Height - Metric | 165 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 16 oz., PK100 (02732)
- Qorpak Bottles & Jars