Shop All Bottles & Jars
Qorpak
Bottle, 950mL, PK12
Mfr # GLC-02176
Zoro # G5953771
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 178mm
- Autoclavable No
- Closure Material Phenolic
- Pre-Cleaned Visible Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02176
- Zoro # G5953771
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - Metric | 178 mm |
Labware Height - English | 7.01 in |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 99 mm |
Body Diameter - Metric | 99 mm |
Mouth Size | Wide |
Overall Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- AQUAPHOENIX SCIENTIFIC Refill, Phenolphthalein Indicator0.5Prcnt (PH1605-A)
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Cap, Flip-Top White 28-400mm Neck, PK12 (CAP-06048G)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- Qorpak Bottles & Jars