Shop All Bottles & Jars
Qorpak
Bottle, 950mL, PK12
Mfr # GLC-02164
Zoro # G6039756
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 178mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Labware Capacity - English 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02164
- Zoro # G6039756
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Screw Closure Size | 53-400 mm |
Diameter | 99 mm |
Labware Height - Metric | 178 mm |
Labware Height - English | 7.01 in |
Labware Screw Closure Size | 53-400 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 178 mm |
Mouth Size | Wide |
Body Diameter - Metric | 99 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- SCIENSCOPE Track Style Lab Stand (ST-76-LG)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate Titrant, 60 mL (ST2620-B)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- Qorpak Bottles & Jars