Shop All Bottles & Jars
Qorpak
Bottle, 950mL, 53-400, PK72
Mfr # PLC-03603
Zoro # G5932123
product price: $204.99
/pk 72, $2.85/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 180mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Closure Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03603
- Zoro # G5932123
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 180mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 95 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 7.09 in |
Labware Height - Metric | 180 mm |
Mouth Size | Wide |
Overall Height - Metric | 165 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 80 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- Qorpak Labware