Shop All Bottles & Jars
Qorpak
Bottle, 950mL, 53-400, PK72
Mfr # PLA-03321
Zoro # G5930732
product price: $141.99
/pk 72, $1.97/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 180mm
- Autoclavable No
- Labware Body Material HDPE
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03321
- Zoro # G5930732
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 180mm |
Diameter | 95 mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 7.09 in |
Labware Height - Metric | 180 mm |
Body Diameter - Metric | 80 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 165 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- WHATMAN Polydisc TF, 0.1 um PTFE 10/pk., PK 10 (6720-5001)
- CAFRAMO Anchor Paddle (U022)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- Qorpak Bottles & Jars