Shop All Bottles & Jars
Qorpak
Bottle, 950mL, 53-400, PK36
Mfr # GLA-00926
Zoro # G6025521
product price: $94.69
/pk 36, $2.63/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 178mm
- Autoclavable Yes
- Graduation Range Not Specified
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00926
- Zoro # G6025521
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - Metric | 178 mm |
Screw Closure Size | 53-400 mm |
Diameter | 99 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 7.01 in |
Overall Height - Metric | 178 mm |
Mouth Size | Wide |
Body Diameter - Metric | 99 mm |
Minimum Screw Closure Size | 53 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- UNITED SCIENTIFIC Bimetal Strip/Compound Bar (BMST05)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- Qorpak Labware