Shop All Bottles & Jars
Qorpak
Bottle, 8mL, PK912
Mfr # GLC-05970
Zoro # G9879791
product price: $622.99
/pk 912, $0.68/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 8 mL
- Labware Capacity - English 0.27 oz
- Capacity 8mL
- Mouth Wide
- Height 52mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05970
- Zoro # G9879791
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 52mm |
Diameter | 25 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Labware Height - Metric | 52 mm |
Labware Height - English | 2.05 in |
Body Diameter - Metric | 25 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Wide |
Overall Height - Metric | 52 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 8 mL, Capacity - English 0.25 fl oz, Overall Height - Metric 52 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Separatory Funnel, Glass, 1000Ml (SF149-1000)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- Qorpak Bottles & Jars