Shop All Bottles & Jars
Qorpak
Bottle, 8mL, 20-400, PK912
Mfr # GLC-06065
Zoro # G5925306
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8mL
- Height 52mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-06065
- Zoro # G5925306
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 52mm |
Labware Height - Metric | 52 mm |
Labware Height - English | 2.05 in |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Diameter | 25 mm |
Body Diameter - Metric | 25 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 52 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 8 mL, Capacity - English 0.25 fl oz, Overall Height - Metric 52 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- CAFRAMO Pitched Blade Propellor (A533)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- WHEATON Cap, Screw Closure Size 18-415, PK500 (240264)
- Qorpak Labware