Shop All Bottles & Jars
Qorpak
Bottle, 8mL, 20-400, PK912
Mfr # GLA-00910
Zoro # G5875152
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8mL
- Height 52mm
- Autoclavable Yes
- Labware Height - English 2.05 in
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00910
- Zoro # G5875152
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 52mm |
Labware Height - English | 2.05 in |
Diameter | 25 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Labware Height - Metric | 52 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 25 mm |
Overall Height - Metric | 52 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 8 mL, Capacity - English 0.25 fl oz, Overall Height - Metric 52 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- Qorpak Labware