Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK96
Mfr # GLC-01550
Zoro # G5967884
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 127mm
- Autoclavable No
- Labware Nominal Capacity - Metric 240 mL
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01550
- Zoro # G5967884
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 127mm |
Diameter | 62 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 127 mm |
Labware Height - English | 5 in |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 127 mm |
Minimum Screw Closure Size | 58 mm |
Body Diameter - Metric | 62 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- WELCH Vacuum Hose, Welch (331040-10)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- Qorpak Labware