Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK96
Mfr # GLC-01546
Zoro # G5867154
product price: $210.99
/pk 96, $2.20/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 127mm
- Autoclavable No
- Includes Closure Yes
- Screw Closure Size 58-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01546
- Zoro # G5867154
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 127mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5 in |
Labware Height - Metric | 127 mm |
Diameter | 62 mm |
Labware Screw Closure Size | 58-400 mm |
Overall Height - Metric | 127 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 58 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 240 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- Qorpak Labware