Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK96
Mfr # GLA-00846
Zoro # G5961934
product price: $120.99
/pk 96, $1.26/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 127mm
- Autoclavable Yes
- Screw Closure Size 58-400 mm
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00846
- Zoro # G5961934
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 127mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5 in |
Labware Screw Closure Size | 58-400 mm |
Diameter | 62 mm |
Labware Height - Metric | 127 mm |
Minimum Screw Closure Size | 58 mm |
Mouth Size | Wide |
Overall Height - Metric | 127 mm |
Body Diameter - Metric | 62 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 9 (RST9-S)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- Qorpak Bottles & Jars