Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK336
Mfr # PLC-04831
Zoro # G2161577
product price: $261.99
/pk 336, $0.78/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 157mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-04831
- Zoro # G2161577
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 157mm |
Diameter | 51 mm |
Labware Height - English | 6.18 in |
Screw Closure Size | 24-410 mm |
Labware Height - Metric | 157 mm |
Labware Screw Closure Size | 24-410 mm |
Mouth Size | Narrow |
Overall Height - Metric | 117 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 51 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- INDUSTRIAL TEST SYSTEMS Test Strips, Hydrogen Sulfide, 0-2ppm, PK30 (481167)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- Qorpak Bottles & Jars