Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-02211
Zoro # G5899783
product price: $153.99
/pk 24, $6.42/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Screw Closure Size 24-400 mm
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02211
- Zoro # G5899783
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 5.39 in |
Labware Screw Closure Size | 24-400 mm |
Diameter | 60 mm |
Labware Height - Metric | 137 mm |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Safety Coated Bottle, Body Color Clear, Body Material Safety Coated Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 100mL (F301100)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- Qorpak Labware