Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01780
Zoro # G5981342
product price: $55.45
/pk 24, $2.31/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 109mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01780
- Zoro # G5981342
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 109mm |
Labware Height - Metric | 109 mm |
Labware Height - English | 4.29 in |
Diameter | 62 mm |
Screw Closure Size | 58-400 mm |
Labware Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 58 mm |
Overall Height - Metric | 109 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- ZORO SELECT Glass Test Tube, No Rim, 25x150mm, Pk72 (TT9820-I)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- UNITED SCIENTIFIC Cow Magnet, Alnico (MGTCOW-A)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- Qorpak Labware