Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01775
Zoro # G5978892
product price: $52.99
/pk 24, $2.21/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 102mm
- Autoclavable No
- Labware Closure Type Screw On
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01775
- Zoro # G5978892
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Labware Height - Metric | 109 mm |
Diameter | 62 mm |
Labware Height - English | 4.29 in |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 58 mm |
Overall Height - Metric | 109 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Aluminum Foil/Pulp, Screw Closure Size 58-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- YSI Single Sensor Cable, 4 Meter (20-4)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- Qorpak Bottles & Jars