Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01681
Zoro # G5074921
original price:
$71.99
10% off
new price: $64.79
/pk 24, $2.70/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 89mm
- Autoclavable No
- Labware Closure Material Phenolic
- Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01681
- Zoro # G5074921
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 89mm |
Screw Closure Size | 70-400 mm |
Labware Height - English | 3.5 in |
Labware Height - Metric | 89 mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 73 mm |
Overall Height - Metric | 89 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 (5YHJ0)
- Qorpak Bottles & Jars