Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01669
Zoro # G6026054
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 63mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Labware Nominal Capacity - English 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01669
- Zoro # G6026054
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 63mm |
Labware Height - English | 3.5 in |
Labware Height - Metric | 89 mm |
Diameter | 73 mm |
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Overall Height - Metric | 89 mm |
Mouth Size | Wide |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- CELLTREAT Pipette Controller, 120V (230200)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- CAFRAMO Chuck Key (13C-KEY)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- Qorpak Labware