Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01354
Zoro # G5081842
product price: $66.95
/pk 24, $2.79/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Width 51mm
- Depth 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01354
- Zoro # G5081842
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Width | 51mm |
Depth | 51mm |
Diameter | 51 mm |
Labware Width - Metric | 51 mm |
Screw Closure Size | 43-400 mm |
Labware Height - English | 5.39 in |
Labware Height - Metric | 137 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Depth - Metric | 51 mm |
Minimum Screw Closure Size | 43 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Overall Height - Metric | 137 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 43-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- REED INSTRUMENTS 4, 7 and 10pH Buffer Solution Kit (R1400-KIT)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- Qorpak Bottles & Jars