Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, PK24
Mfr # GLC-01166
Zoro # G5078577
product price: $53.49
/pk 24, $2.23/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Closure Liner Design PolyCone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01166
- Zoro # G5078577
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - Metric | 137 mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 5.39 in |
Diameter | 60 mm |
Labware Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARICKRPORATION 40LB Top Soil (33441)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- ZORO SELECT Dispensing Bottle, 4 oz., Automatic (35315)
- Qorpak Labware