Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 58-400, PK96
Mfr # GLC-01545
Zoro # G5996855
product price: $211.99
/pk 96, $2.21/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 127mm
- Autoclavable No
- Labware Closure Liner Material Polyethylene
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01545
- Zoro # G5996855
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 127mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 127 mm |
Diameter | 62 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5 in |
Overall Height - Metric | 127 mm |
Body Diameter - Metric | 62 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 58 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- Qorpak Bottles & Jars