Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 58-400, PK24
Mfr # GLC-06545
Zoro # G5950682
product price: $46.99
/pk 24, $1.96/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06545
- Zoro # G5950682
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 137 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5.39 in |
Diameter | 56 mm |
Mouth Size | Wide |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 57 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 57 mm, Body Material Glass, Overall Height - Metric 137 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- Qorpak Labware