Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 58-400, PK24
Mfr # GLC-01662
Zoro # G5920275
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Screw Closure Size 58-400 mm
- Labware Nominal Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01662
- Zoro # G5920275
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Screw Closure Size | 58-400 mm |
Labware Height - Metric | 137 mm |
Labware Height - English | 5.39 in |
Diameter | 56 mm |
Labware Screw Closure Size | 58-400 mm |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 57 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 57 mm, Body Material Glass, Overall Height - Metric 137 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Sided Jar, 170mm H, PE, PK12 (5413289C-22)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- Qorpak Bottles & Jars