Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 58-400, PK24
Mfr # GLA-00860
Zoro # G5914255
original price:
$36.29
21% off
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable Yes
- Labware Body Color Clear
- Closure Material No Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00860
- Zoro # G5914255
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Labware Height - Metric | 137 mm |
Diameter | 57 mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5.39 in |
Body Diameter - Metric | 57 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 57 mm, Body Material Glass, Overall Height - Metric 137 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- PIPELINE PACKAGING Cylinder HDPE Bottle, 32 oz. (04-05-021-00107)
- Qorpak Labware