Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 58-400, PK24
Mfr # GLA-00847
Zoro # G5872133
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 127mm
- Autoclavable Yes
- Bottle/Jar Type Sampling
- Labware Height - Metric 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00847
- Zoro # G5872133
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 127mm |
Labware Height - Metric | 127 mm |
Diameter | 62 mm |
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5 in |
Mouth Size | Wide |
Overall Height - Metric | 127 mm |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 58 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- Qorpak Labware