Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 43-400, PK24
Mfr # GLA-00832
Zoro # G5868371
original price:
$51.79
5% off
new price: $48.89
/pk 24, $2.04/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable Yes
- Width 51mm
- Depth 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00832
- Zoro # G5868371
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Width | 51mm |
Depth | 51mm |
Labware Width - Metric | 51 mm |
Labware Depth - Metric | 51 mm |
Labware Height - English | 5.39 in |
Diameter | 51 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 137 mm |
Screw Closure Size | 43-400 mm |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 43 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 43-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- DURAC Specific Gravity Precision Hydrometer (B61801-0800)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- Qorpak Bottles & Jars