Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 24-410, PK48
Mfr # PLC-03674
Zoro # G5903931
product price: $118.99
/pk 48, $2.48/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Labware Nominal Capacity - Metric 240 mL
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03674
- Zoro # G5903931
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 137mm |
Diameter | 60 mm |
Labware Height - English | 5.39 in |
Labware Screw Closure Size | 24-410 mm |
Labware Height - Metric | 137 mm |
Screw Closure Size | 24-410 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 59 mm |
Description
Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 59 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 24-410 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Carrying Case (CA904)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- RPI R2B Broth, 500g (R24250-500.0)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- Qorpak Bottles & Jars