Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 24-410, PK48
Mfr # PLC-03408
Zoro # G6021854
product price: $75.69
/pk 48, $1.58/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 157mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Closure Material Urea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03408
- Zoro # G6021854
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 157mm |
Labware Height - English | 6.18 in |
Labware Height - Metric | 157 mm |
Labware Screw Closure Size | 24-410 mm |
Diameter | 51 mm |
Screw Closure Size | 24-410 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Narrow |
Overall Height - Metric | 117 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-410 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Blue Litmus Paper, Vial/100 Strips (LPB100)
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PC, PK6 (32V494)
- Qorpak Labware