Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 24-400, PK24
Mfr # GLC-01967
Zoro # G5950235
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 138mm
- Autoclavable No
- Mouth Narrow
- Labware Nominal Capacity - Metric 240 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01967
- Zoro # G5950235
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 138mm |
Labware Height - Metric | 138 mm |
Labware Height - English | 5.43 in |
Labware Screw Closure Size | 24-400 mm |
Screw Closure Size | 24-400 mm |
Diameter | 60 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 138 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 500mL (3705-500)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- WHEATON Dispense Tube 4 ft. (844024)
- Qorpak Bottles & Jars