Shop All Bottles & Jars
Qorpak
Bottle, 8 oz, 24-400, PK108
Mfr # GLC-01146
Zoro # G5908156
product price: $218.99
/pk 108, $2.03/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01146
- Zoro # G5908156
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Diameter | 60 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - English | 5.39 in |
Screw Closure Size | 24-400 mm |
Labware Height - Metric | 137 mm |
Overall Height - Metric | 137 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- GLOBE SCIENTIFIC Sample Cup, 3mL, Ps, PK1000 (110911)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 30 mL, PK8 (5YHG2)
- Qorpak Bottles & Jars