Shop All Bottles & Jars
Qorpak
Bottle, 75mL, PK288
Mfr # GLC-07109
Zoro # G9879773
product price: $628.99
/pk 288, $2.18/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 75 mL
- Capacity 75mL
- Labware Capacity - English 2.5 oz
- Height 68mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07109
- Zoro # G9879773
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 46 mm |
Labware Height - Metric | 81 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.19 in |
Mouth Size | Wide |
Body Diameter - Metric | 46 mm |
Overall Height - Metric | 81 mm |
Minimum Screw Closure Size | 38 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 46 mm, Bottle Type Sampling, Capacity - Metric 75 mL, Capacity - English 2.5 fl oz, Overall Height - Metric 81 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- YSI Conductivity/Temperature Sensor (5560)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- Qorpak Bottles & Jars