Shop All Bottles & Jars
Qorpak
Bottle, 6mL, PK720
Mfr # GLC-05968
Zoro # G9879816
product price: $672.99
/pk 720, $0.93/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 6 mL
- Capacity 6mL
- Labware Capacity - English 0.2 oz
- Mouth Wide
- Height 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05968
- Zoro # G9879816
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 44mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 44 mm |
Diameter | 24 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 1.73 in |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 24 mm |
Overall Height - Metric | 44 mm |
Mouth Size | Wide |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Sampling, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 44 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- Qorpak Bottles & Jars