Shop All Bottles & Jars
Qorpak
Bottle, 64 oz, PK6
Mfr # GLC-01858
Zoro # G5865815
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Labware Closure Type Screw On
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01858
- Zoro # G5865815
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Labware Height - Metric | 214 mm |
Diameter | 124 mm |
Screw Closure Size | 83-400 mm |
Labware Height - English | 8.43 in |
Labware Screw Closure Size | 83-400 mm |
Body Diameter - Metric | 124 mm |
Overall Height - Metric | 214 mm |
Minimum Screw Closure Size | 83 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 83-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block (BSS-120B-FR)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- Qorpak Labware