Shop All Bottles & Jars
Qorpak
Bottle, 64 oz, PK6
Mfr # GLA-00882
Zoro # G6002805
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable Yes
- Diameter 124 mm
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00882
- Zoro # G6002805
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Diameter | 124 mm |
Labware Height - English | 8.43 in |
Screw Closure Size | 83-400 mm |
Labware Height - Metric | 214 mm |
Labware Screw Closure Size | 83-400 mm |
Minimum Screw Closure Size | 83 mm |
Mouth Size | Wide |
Body Diameter - Metric | 124 mm |
Overall Height - Metric | 214 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 83-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- Qorpak Bottles & Jars