Shop All Bottles & Jars
Qorpak
Bottle, 64 oz, 100-400, PK50
Mfr # PLA-03311
Zoro # G5954191
product price: $188.99
/pk 50, $3.78/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 219mm
- Autoclavable No
- Labware Capacity - English 64 oz
- Screw Closure Size 100-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03311
- Zoro # G5954191
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 219mm |
Screw Closure Size | 100-400 mm |
Diameter | 122 mm |
Labware Height - English | 8.54 in |
Labware Screw Closure Size | 100-400 mm |
Labware Height - Metric | 217 mm |
Body Diameter - Metric | 124 mm |
Minimum Screw Closure Size | 100 mm |
Mouth Size | Wide |
Overall Height - Metric | 217 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 217 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 100-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, PK1000 (139050B)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- Qorpak Labware