Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK950
Mfr # PLC-03467
Zoro # G2161708
product price: $485.99
/pk 950, $0.51/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 72mm
- Autoclavable No
- Bottle/Jar Shape Oblong
- Labware Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03467
- Zoro # G2161708
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 72mm |
Labware Height - Metric | 72 mm |
Diameter | 43 mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.83 in |
Overall Depth - Metric | 34 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 72 mm |
Overall Width - Metric | 43 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 43 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 72 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht (50BS8F)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- Qorpak Labware