Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK850
Mfr # PLC-03564
Zoro # G2161647
product price: $518.99
/pk 850, $0.61/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Labware Basic Material Plastic
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03564
- Zoro # G2161647
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - Metric | 75 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 40 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 2.95 in |
Body Diameter - Metric | 40 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 75 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Quad Sensor Cable, 10 Meter (10102030-10)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- EXTECH Calibration Standard, 84microS, 1 Pt, PK2 (EC-84-P)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- Qorpak Labware