Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK48
Mfr # PLC-03567
Zoro # G6018765
product price: $111.99
/pk 48, $2.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Autoclavable No
- Labware Body Color White
- Closure Material Polypropylene
- Labware Nominal Capacity - English 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03567
- Zoro # G6018765
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 75 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 40 mm |
Labware Height - English | 2.95 in |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 40 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Overall Height - Metric | 75 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- CYTIVA WHATMAN Qualitative Fltr Paper, 9.0cm, PK100 (1005-090)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- ZORO SELECT Funnel Set Powder, Assorted Funnels, PK6 (342555-0SET)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- Qorpak Labware