Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK48
Mfr # PLC-03563
Zoro # G6001685
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Labware Height - Metric 75 mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03563
- Zoro # G6001685
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - Metric | 75 mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.95 in |
Diameter | 40 mm |
Body Diameter - Metric | 40 mm |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- Qorpak Labware