Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK24
Mfr # GLC-02106
Zoro # G5931843
product price: $36.19
/pk 24, $1.51/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - English 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02106
- Zoro # G5931843
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - Metric | 75 mm |
Labware Height - English | 2.95 in |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 44 mm |
Body Diameter - Metric | 44 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Overall Height - Metric | 75 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- Qorpak Bottles & Jars