Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK24
Mfr # GLC-02098
Zoro # G6008651
product price: $64.39
/pk 24, $2.68/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Diameter 44 mm
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02098
- Zoro # G6008651
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Diameter | 44 mm |
Labware Height - English | 2.95 in |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Wide |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- TRICORBRAUN 1 Oz Glass Jar, Round, Amber, 48-400 (141606)
- Qorpak Bottles & Jars