Shop All Bottles & Jars
Qorpak
Bottle, 60mL, PK200
Mfr # PLC-03561
Zoro # G2161656
product price: $187.99
/pk 200, $0.94/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 112mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03561
- Zoro # G2161656
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 40 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.95 in |
Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 40 mm |
Overall Height - Metric | 75 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEC MFS 47mm Polypropylene Holder (43303020) (43303020)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- Qorpak Bottles & Jars