Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK950
Mfr # PLC-09352
Zoro # G5957576
product price: $466.99
/pk 950, $0.49/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 72mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-09352
- Zoro # G5957576
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 72mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - English | 2.83 in |
Diameter | 43 mm |
Labware Height - Metric | 72 mm |
Screw Closure Size | 33-400 mm |
Mouth Size | Wide |
Overall Depth - Metric | 34 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 72 mm |
Overall Width - Metric | 43 mm |
Body Diameter - Metric | 43 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 43 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 72 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 10mm, COARSE (F260810C)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03543)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- Qorpak Bottles & Jars