Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK950
Mfr # PLA-03252
Zoro # G6041926
product price: $380.99
/pk 950, $0.40/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 72mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03252
- Zoro # G6041926
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 72mm |
Labware Height - Metric | 72 mm |
Labware Height - English | 2.83 in |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 43 mm |
Mouth Size | Wide |
Body Diameter - Metric | 43 mm |
Overall Width - Metric | 43 mm |
Overall Height - Metric | 72 mm |
Overall Depth - Metric | 34 mm |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 43 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 72 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 60 ml, Amber, HDPE, 72PK (33462)
- CRESCENT H.K. PORTER 27-1/2" Ratchet-type, Soft Cable Cutter, 2" Capacity (8690FSK)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- Qorpak Labware