Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK850
Mfr # PLC-03568
Zoro # G6002157
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03568
- Zoro # G6002157
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 75 mm |
Diameter | 40 mm |
Screw Closure Size | 33-400 mm |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 40 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Bottle Top Dispenser (BTDR-3)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- Qorpak Bottles & Jars