Shop All Bottles & Jars
Qorpak
Bottle, 60mL, 33-400, PK850
Mfr # PLA-03315
Zoro # G5880226
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03315
- Zoro # G5880226
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 40 mm |
Labware Height - Metric | 75 mm |
Labware Height - English | 2.95 in |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 40 mm |
Mouth Size | Wide |
Overall Height - Metric | 75 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 33-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- Qorpak Bottles & Jars